Socket 2Gang Switched 13A 145 x 86mm Bright White White Insert

Order Code: ZT5027875S

£15.99 Inc VAT (20%)


Description

R Hamilton SOCKET 2GANG SWITCHED 13A 145X86MM BRIGHT WHITE WHITE INSERT Hartland CFX Range 7WCSS2WH-W

Specifications for Socket 2Gang Switched 13A 145 x 86mm Bright White White Insert
  • Colour
    White
  • Method of Operation
    Rocker
  • Mounting Method
    Flush mounted
  • IP Rating
    IP2X
  • Rated Current
    13A
  • Nominal Voltage
    250V