Socket 2Gang Switched 13A 146 x 86mm Satin Steel White Insert - 74CSS2SS-W

Socket 2Gang Switched 13A 146 x 86mm Satin Steel White Insert - 74CSS2SS-W

Order Code: ZT4993142S

£50.99 Inc VAT (20%)


Description

R Hamilton SOCKET 2GANG SWITCHED 13A 146X86MM SATIN STEEL WHITE INSERT Hartland CFX Range 74CSS2SS-W

Specifications for Socket 2Gang Switched 13A 146 x 86mm Satin Steel White Insert - 74CSS2SS-W
  • Material
    Metal
  • Mounting Method
    Flush mounted
  • Material Qualifier
    Stainless Steel
  • Rated Current
    13A
  • Nominal Voltage
    250V
  • Method of Operation
    Rocker
  • IP Rating
    IP2X

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome