Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Conduit & Trunking Accessories
Socket 2Gang Switched 13A White - CCA606
By Scolmore
Order Code:
ZT5001626S
£5.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£5.99
0%
5 +
£5.69
5%
1
Add to basket
Get it in
15-17
working days
Available
GBP
5.99
https://www.zoro.co.uk/shop/electrical-and-lighting/conduit-and-trunking-accessories/socket-2gang-switched-13a-white-cca606/p/ZT5001626S
Add to quotation
View all Conduit & Trunking Accessories
Description
Scolmore SOCKET 2GANG SWITCHED 13A WHITE Curva CCA606
Tags:
#BulkDiscount
Specifications
Specifications for Socket 2Gang Switched 13A White - CCA606
Overall Depth
31mm
Minimum Depth of Back Box
25mm
Overall Height
86mm
Nominal Voltage
250V
Overall Width
146mm