Socket 2Gang Switched 2 x USB Chargers 13A 2.1A White

Socket 2Gang Switched 2 x USB Chargers 13A 2.1A White

Order Code: ZT5056772S

£29.99 Inc VAT (20%)


Description

Scolmore SOCKET 2GANG SWITCHED 2X USB CHARGERS 13A 2.1A WHITE Curva CCA780

Specifications for Socket 2Gang Switched 2 x USB Chargers 13A 2.1A White
  • Material
    Plastic
  • Colour
    White
  • Nominal Voltage
    230V
  • Type of Fastening
    Mounting with screw
  • Mounting Method
    Flush mounted
  • Method of Operation
    Rocker
  • Rated Current
    13A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome