Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Conduit & Trunking Accessories
Switch DP Media Module 20A Polar White
By Scolmore
Order Code:
ZT5017376S
£5.59
Inc VAT (20%)
£5.99
6.5% off
1
Add to basket
Get it in
15-17
working days
Available
GBP
5.59
https://www.zoro.co.uk/shop/electrical-and-lighting/conduit-and-trunking-accessories/switch-dp-media-module-20a-polar-white/p/ZT5017376S
Add to quotation
View all Conduit & Trunking Accessories
Description
Scolmore SWITCH DP MEDIA MODULE 20A POLAR WHITE New Media MM022WH
Tags:
#ReducedPrice
Specifications
Specifications for Switch DP Media Module 20A Polar White
Colour
White
Rated Current
20A
Wiring System
2-pole switch