Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Conduit
10.0mm Brown 1-Core Lsoh 100M Basec
By Prysmian
Order Code:
ZT4984307S
£3.09
each
Inc VAT (20%)
£3,090.00 minimum order value
Add to basket
Minimum order quantity: 1000.
Get it in
15-17
working days
Available
GBP
3090.00
https://www.zoro.co.uk/shop/electrical-and-lighting/conduit/10-0mm-brown-1-core-lsoh-100m-basec/p/ZT4984307S
Add to quotation
View all Conduit
Description
Prysmian 10.0MM BROWN 1-CORE LSOH 100M BASEC 6491B 4-95mm (Group J) 20146892
Specifications
Specifications for 10.0mm Brown 1-Core Lsoh 100M Basec
Colour
Brown
Conductor Material
Copper
Number of Cores
1
Outer Diameter
6.3mm
Conductor Surface
Bare
Max. Conductor Temperature
90
Nominal Voltage
750V
450V
Conductor Diameter
10mm
Conductor Category
Class 2 = stranded
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome