Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Conduit
10.0mm Green/yellow 1-Core Lsoh 100M Basec
By Ubranded
Order Code:
ZT5105856S
£3.09
each
Inc VAT (20%)
£3,090.00 minimum order value
Add to basket
Minimum order quantity: 1000.
Get it in
15-17
working days
Available
GBP
3090.00
https://www.zoro.co.uk/shop/electrical-and-lighting/conduit/10-0mm-green-yellow-1-core-lsoh-100m-basec/p/ZT5105856S
Add to quotation
View all Conduit
Description
Unbranded 10.0MM GREEN/YELLOW 1-CORE LSOH 100M BASEC 6491B 4-95mm (Group J) 6491B-10.0 GRN/YELL
Specifications
Specifications for 10.0mm Green/yellow 1-Core Lsoh 100M Basec
Nominal Voltage
750V
Conductor Category
Class 2 = stranded
Conductor Material
Copper
Number of Cores
1
Colour
Blue
Outer Diameter
6.3mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome