Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Conduit
2.5mm Brown 1-Core Lsoh 100M Basec
By Prysmian
Order Code:
ZT4982268S
£1.19
each
Inc VAT (20%)
£1,190.00 minimum order value
Add to basket
Minimum order quantity: 1000.
Get it in
15-17
working days
Available
GBP
1190.00
https://www.zoro.co.uk/shop/electrical-and-lighting/conduit/2-5mm-brown-1-core-lsoh-100m-basec/p/ZT4982268S
Add to quotation
View all Conduit
Description
Prysmian 2.5MM BROWN 1-CORE LSOH 100M BASEC 6491B 1.5-2.5mm (Group H) 20147328
Specifications
Specifications for 2.5mm Brown 1-Core Lsoh 100M Basec
Max. Conductor Temperature
90
Conductor Category
Class 2 = stranded
Outer Diameter
3.7mm
Conductor Surface
Bare
Conductor Material
Copper
Colour
Brown
Nominal Voltage
750V
450V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome