Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Conduit
20mm Flexible Steel/pvc Covered Conduit Black Reel 10mm
By ABB
Order Code:
ZT5034256S
Qty of 10 for
£83.90
Inc VAT (20%)
£8.39 each
10
Add to basket
This product must be ordered in multiples of 10
Get it in
15-17
working days
Available
GBP
83.90
https://www.zoro.co.uk/shop/electrical-and-lighting/conduit/20mm-flexible-steel-pvc-covered-conduit-black-reel-10mm/p/ZT5034256S
Add to quotation
View all Conduit
Description
ABB 20MM FLEXIBLE STEEL/PVC COVERED CONDUIT BLACK REEL 10MTR Conduit Type SP (29602) SP20/BL/10M
Specifications
Specifications for 20mm Flexible Steel/pvc Covered Conduit Black Reel 10mm
Material
Steel
Colour
Black
Inner Diameter
16.9mm
Outer Diameter
21.5mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome