Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Conduit
20mm Flexible Steel/pvc Covered Conduit Black Reel 25mm
By ABB
Order Code:
ZT5034228S
Qty of 25 for
£199.75
Inc VAT (20%)
£7.99 each
25
Add to basket
This product must be ordered in multiples of 25
Get it in
15-17
working days
Available
GBP
199.75
https://www.zoro.co.uk/shop/electrical-and-lighting/conduit/20mm-flexible-steel-pvc-covered-conduit-black-reel-25mm/p/ZT5034228S
Add to quotation
View all Conduit
Description
ABB 20MM FLEXIBLE STEEL/PVC COVERED CONDUIT BLACK REEL 25MTR Conduit Type SP (29602) SP20/BL/25M
Specifications
Specifications for 20mm Flexible Steel/pvc Covered Conduit Black Reel 25mm
Material
Steel
Colour
Black
Outer Diameter
21.5mm
Inner Diameter
16.9mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome