Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Conduit
20mm Liquid Tight Flexible Steel/pvc Conduit Black Reel 10M
By ABB
Order Code:
ZT5034288S
Qty of 10 for
£159.90
Inc VAT (20%)
£15.99 each
10
Add to basket
This product must be ordered in multiples of 10
Get it in
15-17
working days
Available
GBP
159.90
https://www.zoro.co.uk/shop/electrical-and-lighting/conduit/20mm-liquid-tight-flexible-steel-pvc-conduit-black-reel-10m/p/ZT5034288S
Add to quotation
View all Conduit
Description
ABB 20MM LIQUID TIGHT FLEXIBLE STEEL/PVC CONDUIT BLACK REEL 10M Conduit Type SPL (29603) SPL20/10M
Specifications
Specifications for 20mm Liquid Tight Flexible Steel/pvc Conduit Black Reel 10M
Colour
Black
Material
Steel
Inner Diameter
20mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome