Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Conduit
Conduit Heavy Gauge 32mm x 3M White PVC
By Mita
Order Code:
ZT5097645S
£18.39
Inc VAT (20%)
£18.99
3% off
1
Add to basket
Get it in
15-17
working days
Available
GBP
18.39
https://www.zoro.co.uk/shop/electrical-and-lighting/conduit/conduit-heavy-gauge-32mm-x-3m-white-pvc/p/ZT5097645S
Add to quotation
View all Conduit
Description
Mita CONDUIT HEAVY GAUGE 32MMX3M WHITE PVC Round Conduit (DA) RNG32W
Specifications
Specifications for Conduit Heavy Gauge 32mm x 3M White PVC
Outer Diameter
32.0mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome