Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Electrical Relays
Control Relays
Indicator Light Extended Conical Lens White IP67
By Eaton
Order Code:
ZT4978516S
£9.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
9.99
https://www.zoro.co.uk/shop/electrical-and-lighting/control-relays/indicator-light-extended-conical-lens-white-ip67/p/ZT4978516S
Add to quotation
View all Control Relays
Description
Eaton INDICATOR LIGHT EXTENDED CONICAL LENS WHITE IP67 Control Circuit Devices M22-LH-W
Specifications
Specifications for Indicator Light Extended Conical Lens White IP67
Hole diameter
22.5mm
Construction Type Lens
Round
Colour
White
Colour Front Ring
Chrome