Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Electrical Relays
Control Relays
Thermostat for Heating or Cooling 2300W 230V IP20
By LED Group
Order Code:
ZT4993695S
£27.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
27.99
https://www.zoro.co.uk/shop/electrical-and-lighting/control-relays/thermostat-for-heating-or-cooling-2300w-230v-ip20/p/ZT4993695S
Add to quotation
View all Control Relays
Description
LED Group THERMOSTAT FOR HEATING OR COOLING 2300W 230V IP20 Thermostat RRF10
Specifications
Specifications for Thermostat for Heating or Cooling 2300W 230V IP20
Width
84mm
Height
40mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome