Timer min Delayed Off 1-7MIN

Timer min Delayed Off 1-7MIN

Order Code: ZT5100517S

£119.99 Inc VAT (20%)


Description

Schneider Electric TIMER MIN DELAYED OFF 1-7MIN Control & Command (OA) 15363

Specifications for Timer min Delayed Off 1-7MIN
  • Supply Voltage
    230.00 - 230.00V
  • Current Rating
    16.0A
  • Max. Load Fluorescent Lamp
    2300.00 VA
  • Recess Depth
    68.0mm
  • Maximum Incandescent Lamp Load
    2300.0W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome