12 (13.7) VDC 2 AMP PSU EN G3 In A B Box

Order Code: ZT5532185S

£99.99 Inc VAT (20%)


Description

The Dycon D1532-B is a 12V 2A power supply unit for use with EN50131/PD6662 security grade 1, 2, 2X & 3 intrusion systems.

The Dycon D1532-B features Dycon’s unique, advanced, power technology utilises the latest on-demand battery charging and dynamic load output current sharing (DLS) to ensure that the system’s battery is never over-stressed, thus prolonging its life and its ability to respond when needed. Additional battery health impedance checks, battery presence detection, deep discharge battery protection, and battery over-voltage shutdown protection all go to ensure that a system always functions at an optimum level. The unit is ideal for demanding applications such as access control and Building Management Systems, IoT devices, and communicators. It also meets the requirements of EN50131/PD6662 Grade 3 for intruder alarm systems and can also be used in Grade1, 2, and 2X systems where additional power is required to drive peripheral devices such as large sirens, external detectors, access control systems, and door releases. This unit has 3 x opto-relay output, front and back tamper and a control input for 12V input.

Dycon D1532-B 12V 2A Power Supply Unit Dimensions
260 x 320 x 90mm

See full description
Specifications for 12 (13.7) VDC 2 AMP PSU EN G3 In A B Box
  • Product Type
    Power Supply Unit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome