12 (13.7) VDC 2 AMP PSU EN G3 PCB Only

Order Code: ZT5532178S

£79.99 Inc VAT (20%)


Description

The Dycon D1532-P is a 12V 2A power supply unit for use with EN50131/PD6662 security grade 1, 2, 2X & 3 intrusion systems with 1.3 Amp battery charging. It has smart dynamic battery charging and monitoring, with 1 x 12 volt output electronically fused. The D1532-P has battery impendence testing along with 3 fault outputs and 3 status LED's.

This units is supplied unboxed as a PCB only. Includes battery lead with T1 spade connector.

See full description
Specifications for 12 (13.7) VDC 2 AMP PSU EN G3 PCB Only
  • Product Type
    Power Supply Unit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome