Cp-e 24/20.0 Power Supply IN:115/230VAC Out: 24VDC/20A

Order Code: ZT1121385X

£399.99 Inc VAT (20%)


Description

The CP-E 24/20.0 is a power supply from the CP-E range. The primary switch mode power supply offers a wide range input of 90-264 V AC and 120-375 V DC, rated input voltage is 115-230 V AC. The rated output power is 480 W, rated output current is 20 A at an output voltage of 24 V DC. The output voltage is adjustable within a range of 22.5 to 28.5 V DC. The power supply provides an U/I output characteristic. In order to increase capacity, up to 3 units can be connected in parallel. A redundancy unit is available as accessory.

See full description
Specifications for Cp-e 24/20.0 Power Supply IN:115/230VAC Out: 24VDC/20A
  • Power Rating
    480W
  • Output Current Range
    20A
  • Overall Width
    175mm
  • Mounting Type
    DIN Rail
  • Output Voltage Range
    24V
  • Electrical Phase
    1
  • Overall Depth
    123.6mm
  • Type
    Switch
  • Maximum Operating Temperature
    70°C
  • Input Voltage Range
    115 to 230V
  • Overall Height
    123.6mm
  • MFR Part No.
    1SVR427036R0000
  • Minimum Operating Temperature
    -40°C
  • Line Regulation
    0.005
  • Power Output
    480W
  • Height
    123.6mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome