Cp-e 48/0.62 Power Supply IN:100-240V ac Out: 48VDC/0.62A

Order Code: ZT1121386X

£129.99 Inc VAT (20%)


Description

The CP-E 48/0.62 is a power supply from the CP-E range. The primary switch mode power supply offers a wide range input of 85-264 V AC and 90-375 V DC, rated input voltage is 100-240 V AC. The rated output power is 30 W, rated output current is 0.625 A at an output voltage of 48 V DC. The output voltage is adjustable within a range of 48 to 55 V DC. The power supply provides a U/I output characteristic and allows parallel operation to enable redundancy.

See full description
Specifications for Cp-e 48/0.62 Power Supply IN:100-240V ac Out: 48VDC/0.62A
  • Input Voltage Range
    100 to 240V
  • Power Rating
    18W
  • Type
    Switch
  • Mounting Type
    DIN Rail
  • Maximum Operating Temperature
    70°C
  • Output Voltage Range
    24V
  • Output Current Range
    0.75A
  • Electrical Phase
    1
  • Overall Height
    90mm
  • Overall Width
    22.5mm
  • MFR Part No.
    1SVR427030R2000
  • Load Regulation
    0.02
  • Line Regulation
    0.01
  • Overall Depth
    114mm
  • Minimum Operating Temperature
    -10°C
  • Power Output
    30W
  • Height
    90mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome