Cp-e 48/10.0 Power Supply IN:115/230V ac Out: 48VDC/10A

Order Code: ZT1121389X

£329.99 Inc VAT (20%)


Description

The CP-E 48/10.0 is a power supply from the CP-E range. The primary switch mode power supply offers a wide range input of 90-264 V AC and 120-375 V DC, rated input voltage is 115-230 V AC. The rated output power is 480 W, rated output current is 10 A at an output voltage of 48 V DC. The output voltage is adjustable within a range of 47 to 56 V DC. The power supply provides an U/I output characteristic. In order to increase capacity, up to 3 units can be connected in parallel.

See full description
Specifications for Cp-e 48/10.0 Power Supply IN:115/230V ac Out: 48VDC/10A
  • Type
    Switch
  • Overall Width
    175mm
  • Maximum Operating Temperature
    70°C
  • Minimum Operating Temperature
    -40°C
  • Overall Depth
    123.6mm
  • Input Voltage Range
    115 to 230V
  • Overall Height
    123.6mm
  • Mounting Type
    DIN Rail
  • Output Voltage Range
    48V
  • Electrical Phase
    1
  • Output Current Range
    10A
  • Power Rating
    480W
  • Line Regulation
    0.005
  • MFR Part No.
    1SVR427035R2000

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome