Blue 1 Light Table Lamp with Tappered Shade, E27

Order Code: ZT3312444S

£279.99 Inc VAT (20%)


Description

Blue 1 Light Table Lamp with Tappered Shade, E27 | Features: Finish: Blue | Material: Porcelain | No. of Lights: 1 | Lamp Type: E27 | Wattage (max) : 60W | Bulb Included: No | Weight (kg) : 3.2728 | Number of Lights: 1 & 2 Light | Colour: Blue: 10: 1

Specifications for Blue 1 Light Table Lamp with Tappered Shade, E27
  • Weight
    3.27kg
  • Colour
    Blue
  • Lamp Type
    E27
  • Number of Lights
    1
  • Bulb Included
    No
  • Maximum Wattage
    60W
  • Material
    Porcelain
  • Product Type
    Table Lamp

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome