Fraser Base & Shade Table Lamp Satin Brass Plate, Natural Linen Mix Fabric

Order Code: ZT3309642S

£169.99 Inc VAT (20%)


Description

Fraser Base & Shade Table Lamp Satin Brass Plate, Natural Linen Mix Fabric | Description: The Fraser collection is designed to complement a style which requires warm, soft and natural tones. Brushed brass and natural fabric combine to create soft sensual light. | Features: Finish: Satin Brass Plate & Natural Linen Mix Fabric, Material: Steel & fabric Height (cm) : 60.00, Diameter (cm) : 20.00, Lamp Type: E27, Number of Lights: 1, IP Rating: IP20, Switch: Inline switch, Bulb Included: No, Wattage (max) : 10W, Weight (kg) : 1.93

See full description
Specifications for Fraser Base & Shade Table Lamp Satin Brass Plate, Natural Linen Mix Fabric
  • Diameter
    20.0cm
  • Weight
    1.93kg
  • Lamp Type
    E27
  • Maximum Wattage
    10W
  • Height
    60.0cm
  • Switch
    Inline
  • Number of Lights
    1
  • Bulb Included
    No
  • IP Rating
    IP20
  • Colour
    Satin Brass
  • Product Type
    Table Lamp
  • Material
    Steel & Fabric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome