Gideon Table Lamp Clear Glass, Nickel Plate Shade

Order Code: ZT3312359S

£229.99 Inc VAT (20%)


Description

Gideon Table Lamp Clear Glass, Nickel Plate Shade | Description: This stunning table lamp is very on trend with a clear glass base, nickel plated detailing and a gorgeous white mixed linen shade for the ultimate in designer touches. It's unique ellipsoid base means it is slim enough to fit on console tables. | Features: Finish: Clear Glass & Nickel Plate, Material: Glass & Steel & Fabric Height (cm) : 59.50, Diameter (cm) : 35.00, Lamp Type: E27, Number of Lights: 1, IP Rating: IP20, Switch: Inline switch, Bulb Included: No, Wattage (max) : 60W, Weight (kg) : 2.60

See full description
Specifications for Gideon Table Lamp Clear Glass, Nickel Plate Shade
  • Diameter
    35.0cm
  • Bulb Included
    No
  • Switch
    Inline Switch
  • Material
    Glass & Steel & Fabric
  • Lamp Type
    E27
  • Height
    59.5cm
  • Weight
    2.6kg
  • Number of Lights
    1
  • IP Rating
    IP20
  • Product Type
    Table Lamp
  • Maximum Wattage
    60W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome