Modern Table Lamp Tripod Wooden Lampshade for Bedroom Bedside D COR 2 Colours

Order Code: ZT3352867S

£21.99 Inc VAT (20%)


Description

TRIPOD BASE: The triangular support wood frame is simple and fashionable, which brings stability to the bedroom lamp. It is suitable for various styles and can avoid the risk of dumpingFABRIC SHADOWS: The linen shade gives off warm, and soft lighting that will create a comfortable ambience for everywhere, fits in living room, bedroom, entrance, study, and moreCONVENIENT BEDSIDE LAMP: Our tripod table lamp is very convenient to turn on and off as the switch button is on the cord. The cord is 1.55m long, it is enough for you to place on your bedside and end tableEASY TO USE: Holds E27 40W bulbs (not included) , The bottom of the lamp base is equipped with a non-slip pad for extra stabilityDIMENSION: Overall Dimension: 24L x 24W x 45H cm, Fits most bulbs with E27 base (bulb not included)

See full description
Specifications for Modern Table Lamp Tripod Wooden Lampshade for Bedroom Bedside D COR 2 Colours
  • Cord Length
    1.55m
  • Base Material
    Wood
  • Shade Material
    Linen
  • Bulb Type
    E27

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome