Nautical Style Rope-Base Table Lamp W/Fabric Lampshade Metal Frame Beige

Order Code: ZT3347402S

£31.99 Inc VAT (20%)


Description

NAUTICAL-INSPIRED DESIGN: A twisted rope base, bringing a cool and individual look into your home.FABRIC LAMPSHADE: Linen-look material which is smooth and easy to wipe clean. Light colour emits a soft and inviting glow when on.STEEL FRAME: Keeps the shape of the base during everyday use. Large round base ensures balance and stability.EASY TO USE: On/off switch located on the 1.5m power cable. DIMENSIONS: 54H x 30L x 30Wcm. Base: 32H x 22.5L x 22.5Wcm.MAXIMUM BULB WATTAGE: 40W. EASY TO ASSEMBLE.

See full description
Specifications for Nautical Style Rope-Base Table Lamp W/Fabric Lampshade Metal Frame Beige
  • Colour
    Beige
  • Power Cable Length
    1.5m
  • Frame Material
    Steel
  • Product Type
    Table Lamp
  • Style
    Nautical

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome