0
1
2
3

Nautical Table Lamp with USB Port LED Bedside Lamp for Bedroom Natural

Order Code: ZT4184312S

£43.99 Inc VAT (20%)


Description

Integrated USB charging: Top up your phone, tablet and other small electrical appliances on this bedroom lamp. No need for additional power.LED lighting: 2200K warm white, with 800 lumens brightness on this bedside table lamp. Higher brightness at lower costs. 25, 000 hours lifespan.Nautical inspired design: USB lamp features a twisted rope base, bringing a cool and individual look into your home.Linen lampshade: Fabric is smooth and easy to wipe clean. Light colour emits a soft and inviting glow when this small lamp on.Dimensions: 55H x 30L x 30Wcm. E27 base - LED bulb included. Easy to assemble.

See full description
Specifications for Nautical Table Lamp with USB Port LED Bedside Lamp for Bedroom Natural
  • Product Type
    Table Lamp
  • Colour
    Natural

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome