Nova Table Lamp Antique Brass Plate & Gloss White 1 Light IP20 - E27

Order Code: ZT3312446S

£209.99 Inc VAT (20%)


Description

Nova Table Lamp Antique Brass Plate & Gloss White 1 Light IP20 - E27 | Description: An eye-catching contemporary table light with smooth clean lines in a stunningly reflective antique brass finish. Complete with an inline switch the Nova will cast a lovely light in both modern and traditional interiors. | Features: Finish: Antique Brass Plate & Gloss White, Material: Steel, IP Rating: IP20, Height (cm) : 41, Diameter (cm) : 25, Lamp Type: E27, No. of Lamps: 1, Switched: In-line switch, Wattage: 60W, Bulb Included: No, Non-dimmable, Lumens (L) : 700, Weight (kg) : 1.71

See full description
Specifications for Nova Table Lamp Antique Brass Plate & Gloss White 1 Light IP20 - E27
  • Activation
    In-Line Switch
  • Dimmable
    Non-Dimmable
  • Wattage
    60W
  • Bulb Included
    No
  • No. of Lamps
    1
  • IP Rating
    IP20
  • Lumens
    700L
  • Product Type
    Table Lamp
  • Material
    Steel
  • Diameter
    25cm
  • Height
    41cm
  • Weight
    1.71kg
  • Lamp Type
    E27

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome