Table Lamp Indispensable Nautical Twisted Rope E27 Base Bedside Light Beige

Order Code: ZT3347222S

£34.99 Inc VAT (20%)


Description

Industrial Design: Simple elegant industrial-design table lamp. Can be used seamlessly throughout your house: on desks, tables, or countertops, in bedrooms, living rooms, dining rooms, or dens.Unique Nautical Theme: Combine Nautical Pier Rope base with a linen-style fabric shade, making this lamp a unique object in you home.Durable Material: Constructed of sturdy hemp rope and metal frame, with fabric light shape and IP20 water and dust protect abililty, this light can stand for long lasting use. Soft cushioned overlays with hook-and-loop tape for warm and soft touch.Hassle Free and Easy to Use: Holds a single E27 40W bulb (NOT INCLUDED) , utilizes an easy on/off switch. Comes equipped with a 1.5m cord for convenient plug accessibility.Overall Size: 40L x 40W x 65H cm, Input Voltage:220-240V/50Hz, E27 bulb base (bulb not included)

See full description
Specifications for Table Lamp Indispensable Nautical Twisted Rope E27 Base Bedside Light Beige
  • Colour
    Beige
  • Product Type
    Table Lamp
  • Voltage
    220-240V
  • Frequency
    50Hz
  • Style
    Industrial
  • Bulb Type
    E27

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome