Unilux Mambo LED Desk Lamp Adjustable Arm 5.6W Max Height 860mm Base Diameter 190mm Black Ref 400087707

Order Code: ZT1732131S

£112.99 Inc VAT (20%)
£123.998.5% off


Description

The Mambo LED offers plenty of qualities such as being the cheapest lamp in the LED category. A good light yield: 109 lm/W means good lighting with low energy consumption, it consumes half the level of low-energy. The Mambo LED offers quality lighting that is powerful and warm. It is fitted with a diffuser to allow better light distribution on the worktop. It`s double-jointed arm is fitted with relief springs that allow large, easy movements. Its head is adjustable in all directions. Supplied with base and clamp.

See full description
Specifications for Unilux Mambo LED Desk Lamp Adjustable Arm 5.6W Max Height 860mm Base Diameter 190mm Black Ref 400087707
  • Product Type
    LED Desk Lamp
  • Overall Height
    860mm
  • Finish
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome