Wave-Shaped LED Table Lamp with Round Metal Base for Bedroom Study Office White

Order Code: ZT3347450S

£26.99 Inc VAT (20%)


Description

SPIRAL SHAPE: Cool and funky design, bringing a modern touch into your home and beyond.12W LED LIGHT: Emits a bright 800lm light. Cool white 6000k is bright enough for you to see without damaging your eyes.ALUMINIUM FRAME: Sturdy and lightweight, it is suitable for everyday use. Large base to keep it balanced.ON/OFF SWITCH: Located on the 1.5m power cable, it is easy to operature. Plug included.DIMENSIONS: Ф12.5 x 45.5Hcm. Power: 12W. Input voltage: 230V/50HZ.

See full description
Specifications for Wave-Shaped LED Table Lamp with Round Metal Base for Bedroom Study Office White
  • Diameter
    12.5cm
  • Power Cable Length
    1.5m
  • Colour
    White
  • Product Type
    LED Table Lamp
  • Height
    45.5cm
  • Material
    Aluminium
  • Voltage
    230V
  • Wattage
    12W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome