Winslet 1 Light Table Light Clear Hammered Glass & Teal Velvet, E27

Order Code: ZT3312379S

£219.99 Inc VAT (20%)
£229.994% off


Description

Winslet 1 Light Table Light Clear Hammered Glass & Teal Velvet, E27 | Description: Trendy designer style table light with a clear hammered glass base perfectly partnered with a gorgeous teal velvet shade. Complete with in-line switch. | Features: Finish: Clear Hammered Glass, Material: Glass, IP Rating: IP20, Height (cm) : 61, Diameter (cm) : 35, No. of Lights: 1, Lamp Type: E27, Switched: Inline switch, Dimmable: No, Wattage (max) : 40, Weight (kg) : 2.05, Class: Class 2

See full description
Specifications for Winslet 1 Light Table Light Clear Hammered Glass & Teal Velvet, E27
  • Weight
    2.05kg
  • Dimmable
    No
  • Height
    61cm
  • Material
    Glass
  • Finish
    Clear Hammered Glass
  • Maximum Wattage
    40W
  • Diameter
    35cm
  • Activation
    Inline Switch
  • IP Rating
    IP20
  • Number of Lights
    1
  • Colour
    Teal
  • Lamp Type
    E27
  • Class
    Class 2
  • Product Type
    Table Light

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome