Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Lighting Controls & Component
Dimmers
Clamp Ledvance Cable CC PC IP20 38 x 34 x 29mm
By LEDVANCE
Order Code:
ZT5075184S
£5.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£5.99
0%
5 +
£5.69
5%
1
Add to basket
Get it in
15-17
working days
Available
GBP
5.99
https://www.zoro.co.uk/shop/electrical-and-lighting/dimmers/clamp-ledvance-cable-cc-pc-ip20-38-x-34-x-29mm/p/ZT5075184S
Add to quotation
View all Dimmers
Description
Ledvance CLAMP LEDVANCE CABLE CC PC IP20 38X34X29MM LED Driver Phase-Cut Performance 4058075313170
Tags:
#BulkDiscount
Specifications
Specifications for Clamp Ledvance Cable CC PC IP20 38 x 34 x 29mm
Type
E10
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome