Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Lighting Controls & Component
Dimmers
Connection Unit Double Pole Switched Fused FO 13A White
By Scolmore
Order Code:
ZT4995994S
£8.19
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
8.19
https://www.zoro.co.uk/shop/electrical-and-lighting/dimmers/connection-unit-double-pole-switched-fused-fo-13a-white/p/ZT4995994S
Add to quotation
View all Dimmers
Description
Scolmore CONNECTION UNIT DOUBLE POLE SWITCHED FUSED FO 13A WHITE Mode CMA051
Specifications
Specifications for Connection Unit Double Pole Switched Fused FO 13A White
Overall Height
86mm
Overall Width
86mm
Overall Depth
29.5mm
Minimum Depth of Back Box
25mm
Rated Current
13A
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome