Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Lighting Controls & Component
Dimmers
Dimmer Switch LED Module 1G 1 or 2 Way 250W (led) Rotary and push
By Danlers
Order Code:
ZT5042784S
Qty of 10 for
£249.90
Inc VAT (20%)
£24.99 each
10
Add to basket
This product must be ordered in multiples of 10
Get it in
15-17
working days
Available
GBP
249.90
https://www.zoro.co.uk/shop/electrical-and-lighting/dimmers/dimmer-switch-led-module-1g-1-or-2-way-250w-led-rotary-and-push/p/ZT5042784S
Add to quotation
View all Dimmers
Description
Danlers DIMMER SWITCH LED MOD 1G 1 OR 2 WAY 250W (LED) ROTARY&PUSH LED Dimmers - Leading Edge DPDLED
Specifications
Specifications for Dimmer Switch LED Module 1G 1 or 2 Way 250W (led) Rotary and push
Overall Width
25mm
Overall Height
59mm
Mounting Method
Trunking mounted
Type of Fastening
Mounting with screw
Colour
White
Method of Operation
Turn/push button
Overall Depth
30mm
Assembly
Basic unit fully enclosed
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome