Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Lighting Controls & Component
Dimmers
Socket 2 Gang DP Switched 13A Polished Chrome White Insert
By Scolmore
Order Code:
ZT4996293S
£20.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
20.99
https://www.zoro.co.uk/shop/electrical-and-lighting/dimmers/socket-2-gang-dp-switched-13a-polished-chrome-white-insert/p/ZT4996293S
Add to quotation
View all Dimmers
Description
Scolmore SOCKET 2 GANG DP SWITCHED 13A POLISHED CHROME WHITE INSERT Define FPCH536WH
Specifications
Specifications for Socket 2 Gang DP Switched 13A Polished Chrome White Insert
Type of Fastening
Mounting with screw
Mounting Method
Flush mounted
Colour
Chrome
Material
Metal
Material Qualifier
Stainless Steel
Method of Operation
Rocker
Rated Current
13A
Voltage Range
240V
IP Rating
IP20
Number of Socket Outlets Total
2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome