Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Lighting Controls & Component
Dimmers
Socket 2G DP Switched 13A Polished Chrome Black Insert
By Scolmore
Order Code:
ZT4996320S
£20.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
20.99
https://www.zoro.co.uk/shop/electrical-and-lighting/dimmers/socket-2g-dp-switched-13a-polished-chrome-black-insert/p/ZT4996320S
Add to quotation
View all Dimmers
Description
Scolmore SOCKET 2G DP SWITCHED 13A PLSHD CHRM BLK INSERT Define FPCH536BK
Specifications
Specifications for Socket 2G DP Switched 13A Polished Chrome Black Insert
Mounting Method
Flush mounted
Material Qualifier
Stainless Steel
Voltage Range
240V
Rated Current
13A
Type of Fastening
Mounting with screw
Method of Operation
Rocker
Material
Metal
Colour
Chrome
IP Rating
IP20
Number of Socket Outlets Total
2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome