Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Lighting Controls & Component
Dimmers
Socket Coaxial Single White - CMA065
By Scolmore
Order Code:
ZT4996231S
£4.19
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£4.19
0%
10 +
£3.85
8%
1
Add to basket
Get it in
15-17
working days
Available
GBP
4.19
https://www.zoro.co.uk/shop/electrical-and-lighting/dimmers/socket-coaxial-single-white-cma065/p/ZT4996231S
Add to quotation
View all Dimmers
Description
Scolmore SOCKET COAXIAL SINGLE WHITE Mode CMA065
Tags:
#BulkDiscount
Specifications
Specifications for Socket Coaxial Single White - CMA065
Overall Height
86mm
Overall Width
86mm
Overall Depth
31mm
Minimum Depth of Back Box
16mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome