Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Lighting Controls & Component
Dimmers
Switch 2WAY Key Module 10A Black
By Scolmore
Order Code:
ZT4995967S
£5.19
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£5.19
0%
5 +
£4.88
6%
1
Add to basket
Get it in
15-17
working days
Available
GBP
5.19
https://www.zoro.co.uk/shop/electrical-and-lighting/dimmers/switch-2way-key-module-10a-black/p/ZT4995967S
Add to quotation
View all Dimmers
Description
Scolmore SWITCH 2WAY KEY MODULE 10A BLACK Minigrid MD003BK
Tags:
#BulkDiscount
Specifications
Specifications for Switch 2WAY Key Module 10A Black
Rated Current
10A
Colour
Black
Method of Operation
Key
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome