Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Lighting Controls & Component
Dimmers
Switch 2WAY Module 10A Polar White - MD002PW
By Scolmore
Order Code:
ZT4995847S
£2.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 19
£2.39
0%
20 - 49
£2.30
4%
50 - 99
£2.20
8%
100 - 199
£2.11
12%
200 +
£2.00
16%
1
Add to basket
Get it in
15-17
working days
Available
GBP
2.39
https://www.zoro.co.uk/shop/electrical-and-lighting/dimmers/switch-2way-module-10a-polar-white-md002pw/p/ZT4995847S
Add to quotation
View all Dimmers
Description
Scolmore SWITCH 2WAY MODULE 10A POLAR WHITE Minigrid MD002PW
Tags:
#BulkDiscount
Specifications
Specifications for Switch 2WAY Module 10A Polar White - MD002PW
Rated Current
10A
Voltage Range
250V
Overall Height
53mm
Overall Width
25mm
Overall Depth
20mm
Number of Gangs
1
Recess Depth
19.1mm
Minimum Depth of Back Box
16mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome