Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Lighting Controls & Component
Dimmers
Switch 2WAY Module 10A Polar White - MD009PW
By Scolmore
Order Code:
ZT4995997S
£4.49
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£4.49
0%
10 +
£4.31
4%
1
Add to basket
Get it in
15-17
working days
Available
GBP
4.49
https://www.zoro.co.uk/shop/electrical-and-lighting/dimmers/switch-2way-module-10a-polar-white-md009pw/p/ZT4995997S
Add to quotation
View all Dimmers
Description
Scolmore SWITCH 2WAY MODULE 10A POLAR WHITE Minigrid MD009PW
Tags:
#BulkDiscount
Specifications
Specifications for Switch 2WAY Module 10A Polar White - MD009PW
Wiring System
2-pole switch
Rated Current
10A
Colour
White
Assembly
Basic unit
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome