Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Lighting Controls & Component
Dimmers
Switch 2WAY Module 10A Stainless Steel
By Scolmore
Order Code:
ZT4995950S
£3.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£3.39
0%
10 - 19
£3.22
5%
20 +
£3.05
10%
1
Add to basket
Get it in
15-17
working days
Available
GBP
3.39
https://www.zoro.co.uk/shop/electrical-and-lighting/dimmers/switch-2way-module-10a-stainless-steel/p/ZT4995950S
Add to quotation
View all Dimmers
Description
Scolmore SWITCH 2WAY MODULE 10A STAINLESS STEEL Minigrid MD002SS
Tags:
#BulkDiscount
Specifications
Specifications for Switch 2WAY Module 10A Stainless Steel
Method of Operation
Rocker
Mounting Method
Flush mounted
Material
Metal
Colour
Silver
Voltage Range
240V
Wiring System
Two-way switch
Rated Current
10A
Material Qualifier
Stainless Steel
IP Rating
IP20
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome