Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Lighting Controls & Component
Dimmers
Switch 2WAY Retractive Module 10A Black
By Scolmore
Order Code:
ZT4995838S
£3.09
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£3.09
0%
10 - 19
£2.94
5%
20 - 49
£2.78
10%
50 +
£2.63
15%
1
Add to basket
Get it in
15-17
working days
Available
GBP
3.09
https://www.zoro.co.uk/shop/electrical-and-lighting/dimmers/switch-2way-retractive-module-10a-black/p/ZT4995838S
Add to quotation
View all Dimmers
Description
Scolmore SWITCH 2WAY RETRACTIVE MODULE 10A BLACK Minigrid MD004BK
Tags:
#BulkDiscount
Specifications
Specifications for Switch 2WAY Retractive Module 10A Black
Rated Current
10A
Material
Metal
Material Qualifier
Stainless Steel
Voltage Range
240V
Wiring System
Two-way switch
Method of Operation
Rocker
Colour
Black
Mounting Method
Flush mounted
IP Rating
IP20
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome