Feed Unit End Right+terminals 400A

Feed Unit End Right+terminals 400A

Order Code: ZT5101213S

£1,199.99 Inc VAT (20%)


Description

Schneider Electric FEED UNIT END RIGHT+TERMINALS 400A Canalis KS KSA400AB4

Specifications for Feed Unit End Right+terminals 400A
  • Width
    213.5mm
  • Height
    346mm
  • Length
    501mm
  • RAL Number
    9001
  • Number of Poles
    5

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome