Switch Disconnector Four Pole No E204/125R 125A 400V

Order Code: ZT5000134S

£159.99 Inc VAT (20%)


Description

ABB SWITCH DISCONNECTOR FOUR POLE NO E204/125R 125A 400V Modular Din Rail Components (2700001) 2CDE284001R0125

Specifications for Switch Disconnector Four Pole No E204/125R 125A 400V
  • Rated voltage
    400V
  • Number of Poles
    4
  • IP Rating
    IP10
  • Rated current
    125A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome