Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Power Distribution Blocks & Terminal Blocks
DIN Rails
Trunking Medium Power Distribution 630A 3M Tp+n+pe IP40
By Schneider Electric
Order Code:
ZT5101297S
£1,699.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
1699.99
https://www.zoro.co.uk/shop/electrical-and-lighting/din-rails/trunking-medium-power-distribution-630a-3m-tp%2Bn%2Bpe-ip40/p/ZT5101297S
Add to quotation
View all DIN Rails
Description
Schneider Electric TRUNKING MEDIUM POWER DISTRIBUTION 630A 3M TP+N+PE IP40 Canalis KS KSA630ED4306
Specifications
Specifications for Trunking Medium Power Distribution 630A 3M Tp+n+pe IP40
Width
113.0mm
Height
146.0mm
Length
3000.0mm
RAL Number
9001.0
Number of Poles
4.0
Number of Tap-off Units
6.0