Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Disconnect Switches
Isolator Enclosed 6P IP65 125A Metal
By Europa
Order Code:
ZT5020406S
£279.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
279.99
https://www.zoro.co.uk/shop/electrical-and-lighting/disconnect-switches/isolator-enclosed-6p-ip65-125a-metal/p/ZT5020406S
Add to quotation
View all Disconnect Switches
Description
Europa ISOLATOR ENCLOSED 6P IP65 125A METAL Load Break Switches LB1256P
Specifications
Specifications for Isolator Enclosed 6P IP65 125A Metal
Number of Poles
6
Max. Rated Operation Voltage
690V
Amp Rating
125A
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome