Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Disconnect Switches
Isolator Enclosed Rotary 4P IP54 63A Metal Clad
By Europa
Order Code:
ZT5036907S
£81.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
81.99
https://www.zoro.co.uk/shop/electrical-and-lighting/disconnect-switches/isolator-enclosed-rotary-4p-ip54-63a-metal-clad/p/ZT5036907S
Add to quotation
View all Disconnect Switches
Description
Europa ISOLATOR ENCLOSED ROTARY 4P IP54 63A METAL CLAD Load Break Switches LB634PSTB
Specifications
Specifications for Isolator Enclosed Rotary 4P IP54 63A Metal Clad
Number of Poles
4
Max. Rated Operation Voltage
690V
Amp Rating
40A
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome