Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Disconnect Switches
Isolator Enclosed Rotary 4P Large IP65 32A 175 x 125 x 90mm ABS
By Europa
Order Code:
ZT5002994S
£43.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
43.99
https://www.zoro.co.uk/shop/electrical-and-lighting/disconnect-switches/isolator-enclosed-rotary-4p-large-ip65-32a-175-x-125-x-90mm-abs/p/ZT5002994S
Add to quotation
View all Disconnect Switches
Description
Europa ISOLATOR ENCLOSED ROTARY 4P LARGE IP65 32A 175X125X90MM ABS Load Break Switches LB324PBB
Specifications
Specifications for Isolator Enclosed Rotary 4P Large IP65 32A 175 x 125 x 90mm ABS
Number of Poles
4
Amp Rating
25A
Max. Rated Operation Voltage
690V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome