Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Disconnect Switches
Shaft Extension 200mm - 14001020
By Socomec
Order Code:
ZT4999583S
£15.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
15.99
https://www.zoro.co.uk/shop/electrical-and-lighting/disconnect-switches/shaft-extension-200mm-14001020/p/ZT4999583S
Add to quotation
View all Disconnect Switches
Description
Socomec SHAFT EXTENSION 200MM Load Break Switches 14001020
Specifications
Specifications for Shaft Extension 200mm - 14001020
Length
200mm