Switch DsConnector Isolator 3 Pole and switched Neutral 40A 15KW AC23 - SDDG403N

Switch DsConnector Isolator 3 Pole and switched Neutral 40A 15KW AC23 - SDDG403N

Order Code: ZT5033719S

£184.99 Inc VAT (20%)


Description

Craig & Derricott SWTCH DSCONECTR ISOLTR 3 POLE&SWITCHED NEUTRAL 40A 15KW AC23 Switch Disconnector - Die Cast SDDG403N

Specifications for Switch DsConnector Isolator 3 Pole and switched Neutral 40A 15KW AC23 - SDDG403N
  • Number of Poles
    3
  • Depth
    160mm
  • Colour
    Grey
  • Height
    220mm
  • Width
    150mm
  • Amp Rating
    40A
  • Type of Control Element
    Turn button

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome